HELI-GRIP HFH compact toolholder strengthened 40-48 mm

Article no.: 273769 40-48
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Through-coolant: no

Product details

Technical Data

Series HELI-GRIP
Groove width w 4 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 25 mm
Head length L1 44 mm
B 20 mm
Overall length L 140 mm
OAH 31 mm
WF 20.6 mm
H 20 mm
axial grooving possible yes
Manufacturer's designation HFHL 20-40-4T25
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 273769 40-48
EAN / GTIN 7291075032840

Description

Application:

For axial grooving and facing.

Suitable for:

Cutting inserts No. 273403273413.

Note:

For left-hand compact toolholders, use left-hand inserts (type HGPL or HFPL).

Downloads & documents

From the same series "HELI-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ area/ cut DAXN-DAXX (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart