HCM D10-A-L090-C10 Ball Nose Multifunction Endmills D=10 mm

Article no.: 3103568
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series BALLPLUS
Type of product Copy mill

Identification numbers & Classifications

Article number 3103568
EAN / GTIN 7291075267938
Manufacturer number 3103568
L-Number L23980 2597

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC/DCX) 10 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 6.7 mm, Flute Count (NOF) 2, Overall Length (OAL) 90 mm, Shank Type Round, Shank Type Round

Feature:

  • Body Diameter (BD) 9.2 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Corner Radius (RE) 5 mm
  • Cutting Diameter (DC) 10 mm
  • Cutting Diameter (DC/DCX) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 6.7 mm
  • Flute Count (NOF) 2
  • Front Type A
  • Head Length (LH) 25 mm
  • Master Insert Identification (MIID) HBR D100-QF
  • Overall Length (OAL) 90 mm
  • Shank Type Round
  • Torque (TQ) 5.3 Nxm

Suitable products

Inserts

From the same series "BALLPLUS" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart