{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Socket spanner |
Article number | 954N | |
EAN / GTIN | 4000896046621 | |
Manufacturer number | 954N | |
L-Number | L60140 47 |
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-17 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920
Screwdriver socket 986-5 ∙ 986-6 ∙ 986-7 ∙ 986-8 ∙ 986-10 ∙ 986-12 ∙ 986-14
Bit 2217-PH1 ∙ 2217-PH2 ∙ 2217-PH3 ∙ 2217-PH4
Bit 2218-PZ1 ∙ 2218-PZ2 ∙ 2218-PZ3 ∙ 2218-PZ4
Bit 2224-T27 ∙ 2224-T30 ∙ 2224-T40 ∙ 2224-T45 ∙ 2224-T50
Adapter 2250-5