Crimping Pliers for wire ferrules plastic coated 145 mm

Article no.: 97 61 145 A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 61 145 A
EAN / GTIN 4003773035558
Manufacturer number 97 61 145 A
L-Number L70010 50

Description

Description:

  • for crimping wire ferrules according to DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm²
  • crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor

Feature:

  • Application: Wire ferrules
  • Capacity in square millimetres: 0.25 - 2.5mm²
  • Number of crimping positions: 4
  • AWG: 24 - 14
  • plastic coated
  • polished

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart