Crimp wrench for insulated connector

Article no.: 2836823
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 2836823
EAN / GTIN 4010886939192
Manufacturer number 2836823
L-Number L60160 3492

Description

Description:

  • For red, blue and yellow insulated connectors, such as cable terminals, pin cable terminals, flat plugs, flat sockets, round plugs, round sockets, push connectors and parallel connectors
  • Easy to handle
  • Releasable positive locking
  • Kind-to-hands formed handles
  • GEDORE special steel, gun-metal finish
  • Scope of application:
  • Application range: 1: 0.5-1.0 mm² / 20-18 AWG 2: 1.5-2.5 mm² / 16-14 AWG 3: 4.0-6.0 mm² / 12-10 AWG

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [mm]: 220 mm
  • Total width [mm]: 80 mm
  • VDE certified: no
  • Wire cross-section [mm²]: 0,5-6
  • Wire gauge AWG: 20-10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart