Hollow jacks for U.320h, U.330H, 20 t

Article no.: UWG.320
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hydraulic ram

Identification numbers & Classifications

Article number UWG.320
EAN / GTIN 3148510763880
Manufacturer number UWG.320
L-Number L60130 8060

Description

Description:

  • Press for hydraulic pullers U.320H - U.330H
  • As a replacement or as an option, use with the manually operated pullers U.320, U.330 together with the special spindles UWG.320H01, UWG.330 H01 possible
  • Piston with through-thread
  • Central spindle that allows both pushing and pulling
  • Operated with hand pump UWP.10M
  • Use as a stand-up jack possible

Feature:

  • d [mm]: 100
  • d1 [mm]: 23.8
  • H [mm]: 160
  • Oil capacity [cm³]: 141.5
  • Stroke [N.m]: 50
  • Power [kN]: 200
  • Tons [t]: 20
  • Bolts: UWG.320 H01
  • Screws [mm]: 21
  • Tons [kN]: 200
  • [kg]: 7,900

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart