Ratchet head reversible 22 Z - 3/4″

Article no.: 2961385
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 2961385
EAN / GTIN 4002805935644
Manufacturer number 2961385
L-Number L60160 3861

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject-pin for unlocking
  • Matt chrome-plated
  • With locking pin

Feature:

  • 1000 V insulated: no
  • Continuous load capacity: 3/4″ = 850 Nm
  • Drive mount, journal Ø: 22 mm
  • Drive square [inch]: 3/4″
  • Drive type/drive: Shift ratchet
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Stitch size [metric]: 56,0 mm
  • Swing back angle: 7 °
  • Total length [mm]: 120 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart