Piston ring compressor

Article no.: 6396990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Steel toolholder

Identification numbers & Classifications

Article number 6396990
EAN / GTIN 4010886639696
Manufacturer number 6396990
L-Number L60160 2356

Description

Description:

With clamping wrench

Feature:

  • 1000 V insulated: no
  • Clamping range (min./max.): 90-175
  • Total height [mm]: 60 mm
  • Total length [inch]: 3
  • Total length [mm]: 110 mm
  • Total width [mm]: 75 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart