Special tool for battery plugs 1.7 x 14.5 mm Slot profile

Article no.: 4650-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 4650-3
EAN / GTIN 4000896102051
Manufacturer number 4650-3
L-Number L60140 1641

Description

Description:

Application:
Screwing battery plugs in and out
  • Special length allows universal application in areas with restricted access
  • Profile is especially suitable for battery plugs
  • Plastic T-handle
  • Surface: chrome-plated
  • Output: Slot profile
  • Wrench size: ∙ 1.7 x 14.5 mm
  • Dimensions / length: 95 mm
  • Net weight: 0.06 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart