• The item cannot be ordered due to missing prices.

High−performance lithium spray grease, Contents: 400ml

Article no.: 083010 400

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Smart Straw
Contents 0.4 l
Colour white
Solubility in water insoluble
Series SPECIALIST®
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Type of product Lubricant

Identification numbers & Classifications

Article number 083010 400
EAN / GTIN 5032227005563
Manufacturer number 49390

Description

Version:

As a perfect addition to the world-famous WD-40 ® multi-function product, with the WD-40 ® SPECIALIST ® product range you are ready for anything. At the touch of a button, it’s as if all your problems are sprayed away.
This high-viscosity grease spray permits lubrication with long persistence without the risk of dripping or running off. It is particularly suitable for reducing the friction of metal parts and thus keeping the connection free-moving. It can also be used for metal connections that are subject to high pressure, and withstands temperatures within the range -18 °C and 145 °C.

Advantage:

  • Water-resistant and temperature-resistant lubricants.
  • High protection against rust and corrosion.
  • For metal connections that are subject to heavy loadings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart