LED machine lamp round, Type: 140mm

Article no.: 081435 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Type (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone no
Light output 3 W
Illumination 300 lm
Power supply Mains operated
Bulb LED module
Overall length 140 mm
Head ⌀ 40 mm
Type of product Machine lamp

Identification numbers & Classifications

Article number 081435 140
EAN / GTIN 4260131235474
Manufacturer number 900/51

Description

Version:

Sturdy LED machine lamps in an aluminium casing, with a satinised acrylic lens for homogeneous 160-degree illumination.
  • Low-reflection, non-dazzle and non-flicker.
  • For connection to a 24 V mains adapter or 24 V machine control system.

Rotatable.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

With rubber-clad magnets, mains adapter.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart