{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 216 mm | |
Bore ⌀ | 30 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 mm | |
Suitable for material | wood | |
Number of teeth | 60 | |
Width of cut B | 2.8 mm | |
Type of product | Circular saw blade |
Article number | 584055 216 | |
EAN / GTIN | 4045197220813 | |
Manufacturer number | 584055 216 |
This article |
Recommendations |
|||
---|---|---|---|---|
Circular saw blade, wood, alternating teeth fine, Blade ⌀ D: 216mm
on request
In stock
24 pieces in stock
£52.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£80.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£58.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£93.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of teeth | 60 | 60 | 60 | 60 |
Blade ⌀ D | 216 mm | 400 mm | 250 mm | 300 mm |
Bore ⌀ | 30 mm | 30 mm | 30 mm | 30 mm |
Width of cut B | 2.8 mm | 3.5 mm | 3.2 mm | 2.4 mm |
Drive holes number/⌀/pitch circle | 2/7/42 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/10/60 and 2/11/63 and 2/12/64 and 2/7/42 mm |
Type of product | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade |