{{ name }}
Réf. {{ combinedCodeWithHighlight }}
Référence:
EAN / GTIN:
Réf. fabricant:
N° cat.:
| Colour, transparent | Pure white | |
| Series | Scotch® 8241 | |
| Manufacturer’s designation | Scotch® Dokumentenschutz-Klebeband 8241 | |
| Packaging | loose | |
| Colour | transparent | |
| Number of adhesive tapes | 1 pcs. | |
| Content | Single piece | |
| Type of product | adhesive tapes | |
| Type of adhesive tape | single-sided | |
| Backing material | PET film | |
| Scope of application | Indoor use; smooth substrates | |
| Application | Securing; packing | |
| Characteristics | abrasion-proof | |
| Length | 66 m | |
| Width | 150 mm | |
| Thickness | 0,046 mm |
| Référence article | 7100160307 | |
| EAN / GTIN | 04054596566255 | |
| Réf. fabricant | 7100160307 | |
| Article hors catalogue | L01130 104821 | |
| Fabricant/personne responsable | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de |