CCGT 060201 PR1725

Article no.: 260090 PR1725
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    21,48 € / Piece
  • from 10 Piece
    17,91 € / Piece
on request
In stock
56 pieces in stock

Product details

Technical Data

ISO code indexable insert CCGT 060201
Corner radius 0.1 mm
Grade PR1725
Tool material Carbide
Coating coated
Main application M
Secondary application P
Cutting conditions slightly interrupted
Chip breaker MFP-SKS
Tolerance G
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 60 m/min - 200 m/min
Cutting speed vc secondary application 50 m/min - 150 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260090 PR1725
EAN / GTIN 4960664923335

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart