Three-leg extractor with pre-adjustable clamping range 3

Article no.: 880950 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Product details

Technical Data

External clamping range 50 mm - 200 mm
Depth of reach up to 165 mm
maximum torque 250 Nm
Power 10 t
Number of hooks 3
External hexagon drive 24 mm
Weight 3.5 kg
Type of product Three-leg extractor

Identification numbers & Classifications

Article number 880950 3
EAN / GTIN 4021176006876
Manufacturer number 12-3

Description

Version:

Powerful extractor with high clamping force and excellent clamping. Using the adjustment wrench, the symmetrical clamping legs are easily set to the necessary spread. The part to be extracted is positively gripped, the gripper jaws cannot jump or slip.
For external extraction only.

Application:

For extracting tightly seized ball bearings, gear wheels, pulleys and similar parts.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart