• The item cannot be ordered due to missing prices.

Contour measuring instrument LC-10 LC-10

Article no.: 499322 LC-10
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range X 225 mm
Measuring range Z 225 mm
Measuring speed X 0.1 mm/s - 2 mm/s
Accuracy 1.5+L/100 µm
Straightness 1.5+L/100 µm
Gauging force 10 mN - 150 mN
Footprint length 950 mm
Baseplate width 490 mm
Height 760 mm
Weight 150 kg
Power supply Mains-powered
Type of product Contour measuring tool
Resolution at the probe tip 0.03 µm
Resolution on the X axis and Z axis 0.02 µm

Identification & Classification

Article number 499322 LC-10
EAN / GTIN 2050002078666
Manufacturer/responsible person optacom GmbH & Co. KG, Dürrfelder Straße 18, 97508 OBEREUERHEIM, Germany

Description

Version:

The entry-level system for the whole variety of contour measurement tasks. Very good 30 nm resolution directly at the probe tip. Body of high-tensile aerospace-grade aluminium on a solid granite base.
  • High-precision linear axes with integral drive
  • Non-contact linear incremental measuring system for absolute freedom from wear
  • Axis guide and head of a single workpiece, integrally machined
  • X-axis permanently fixed to the Z-axis with absolutely zero play
  • Contour and roughness measured in a single pass (pre-requirement: roughness module)

Supplied with:

Optacom LC-10 measuring machine, industrial PC with TFT monitor, mouse and keyboard, Windows operating system, optacom contour software, calibration standard with certificate (for machine calibration), a quick-change lock and a contact point 20.5 mm.
Including manual Y-table

Optional extras:

  • Top/down module
  • Roughness

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart