• The item cannot be ordered due to missing prices.

SZMU 080412PNTR GGG

Article no.: 225811 GGG
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Product details

Technical Data

Series NEODO
ISO code indexable insert SZMU 080412PNTR
Corner radius 1.2 mm
Grade IC810
Tool material Carbide
Feed fz per tooth 0.25 mm
Number of changes/inserts 4
Geometry PNTR
Insert thickness E 4.76 mm
Manufacturer's designation S890 SZMU 080412PNTR IC810
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 225811 GGG
EAN / GTIN 7291075440010
Manufacturer number 3365019

Application Table

GG
K
280
GGG
K
260
wet maximum
 
dry
 

Description

Version:

Double-sided indexable insert with 8 helical cutting edges. Special cutting edge geometry for smooth cutting to reduce power consumption during machining.

Note:

Standard application values for ae = 0.3 to 1 × D / ap max = 5.0 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart