• The item cannot be ordered due to missing prices.

Earplugs set, 100 pairs Bilsom® 304L, Type: 100

Article no.: 097560 100

Select article variation and quantity

Type Set price 100 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bilsom 304L
SNR value (noise attenuation) 33 dB(A)
Material of earplugs Polyurethane
Contents 100 pair
Packaging in pairs
Type of product Disposable earplugs

Identification & Classification

Article number 097560 100
EAN / GTIN 7312553041106
Manufacturer number 1000106
Manufacturer/responsible person Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com

Description

Version:

Tapered earplugs of polyurethane foam for quick and easy insertion. High wearing comfort and long life due to the “Leight Stripe formula” (special combination of white and yellow polyurethane foam). Dirt does not accumulate on the surface. SNR = 33 dB (H = 32 dB, M = 29 dB, L = 29 dB).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart