Tyrolit indvendig cylindrisk slibeskive forsænket på den ene side 60x40x20 31,5X20 stål

Art.-nr.: 34677221
Pris pr. 1 styk
plus moms plus fragt
Individuelle priser for erhvervskunder efter login.
  • Mindste ordremængde 10 styk
  • Bestillingstrin: 10 styk
på forespørgsel
Anslået leveringstid: 1-2 uger
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
Artikelnummer 34677221
EAN/GTIN 9009013127736
Producentnummer 34677221
L-nummer L50140 104349
Producent/ansvarlig person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Betegnelse

Opis:

  • These universal internal cylindrical grinding wheels made from special aluminium oxide are used for the grinding of through-holes and alignment holes.
  • They offer high stock removal rates and excellent shape retention.
  • Specification 89A60 is used primarily for soft steels and 89A80 for hardened steels

Cecha szcz.:

  • Max. working speed: 50m/s
  • Max. RPM: 16000rpm
  • Specification: 31,5 X 20
  • Main dimension: D x T x H = 60 x 40 x 20

Zaleta:

  • Broad assortment
  • Good shape retention
  • Low thermal load

Materiał:

  • Steel
  • Steel

Pasuje do:

  • Internal cylindrical grinding tools

Wskazówka:

  • For internal cylindrical grinding of through holes and fits