{{ name }}
Art.-nr. {{ combinedCodeWithHighlight }}
Sagsnummer:
EAN/GTIN:
Producentnummer:
Varenr.:
| Thread type | G | |
| Thread nominal diameter inch | 0.125 in | |
| Thread tolerance class | A -0,10 | |
| Taper lead form | CS | |
| Tool material | HSS | |
| Cutting direction | right-hand cutting | |
| Machining method | thread processing external | |
| Type of product | Dies |
| Artikelnummer | 101058 | |
| EAN/GTIN | 4046122323005 | |
| Producentnummer | 101058 | |
| L-nummer | L10150 1174 | |
| Producent/ansvarlig person | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Str. 9, 72461 Albstadt, Germany |