Printer ribbon cartridge 12 mm×7 m polyester, Type: T

Article no.: 085520 T
(BGN 8.52 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 59.65 / Piece
    (BGN 8.52 / 1 Metre)
  • from 5 Piece
    BGN 49.72 / Piece
    (BGN 7.10 / 1 Metre)
on request
In stock
62 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape length 7 m
Lettering tape width 12 mm
Print colour black
Tape colour transparent
Tape material Polyester
Type of product Lettering tape
Type D1

Identification numbers & Classifications

Article number 085520 T
EAN / GTIN 5411313450102
Manufacturer number S0720500

Description

Version:

Waterproof, removable D1 tape cartridges.

Suitable for:

For labelling machines see No. 085500.

Note:

other labels can be found in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart