USB-HD camera EN-sure, Type: WIFI

Article no.: 492847 WIFI
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Resolution 1920x1080 px
Intensity of illumination 200,000 lx
Light output 5 W
Colour temperature 5,700 K
Weight 200 g
Length L 80 mm
Width B 45 mm
Height H 45 mm
Power supply Battery-powered
Type of product Endoscopy video camera

Identification & Classification

Article number 492847 WIFI
Manufacturer/responsible person ENDO INDUSTRIAL GmbH & Co. KG, Keplerstraße 47, 78549 SPAICHINGEN, Germany, www.endoindustrial.com

Description

Version:

The EN-sure USB HD camera is a compact and exceptionally versatile system, suitable for all rigid and fibre optic endoscopes. No matter how difficult the conditions are on site, the small dimensions and easy to use system means that it is ready for operation in just a few seconds. It delivers crisp, sharp images and videos in HD quality – for accurate, meaningful diagnostics. The bright LED light source is integrated into the system, eliminating the need for separate light sources and control units. Pick up the camera, connect your laptop, PC or tablet and get started right away. No software is required – you can save the inspection results directly to your connected device.
  • Application with and without software.
  • Zoom in / Zoom out.
  • Automatic and manual white balance.
  • Image memory function.
  • Video recording function.
  • Easy plug and play. Connection of notebook, PC or tablet – can be used with or without software (USB 3.0 or USB-C) and with Windows 7 or higher.
Connection via WiFi interface.

Supplied with:

Including adapter for connecting endoscopes with diameters from 2.7 mm to 4 mm.

Optional extras:

Further adapters on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart