• Dear customers, due to the catalogue change, there may be temporary restrictions on 31.7./1.8. We ask for your understanding.

SUMOCHAM drill body Weldon shank DCN A, 1.5×D, Size: 6

Article no.: 231702 6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Available in 1-2 weeks

Select article variation and quantity

Size Unit price incl. VAT

Availability

  • Version: 1.5×D
  • Shank: ISO 9766
  • Use for drilling: concave; convex; Drilling through a stack; Cross drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM
Version 1.5×D
Shank ISO 9766
Use for drilling concave; convex; Drilling through a stack; Cross drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 6 mm - 6.4 mm
Reach L1 9 mm
Shank ⌀ Ds 12 mm
Shank length Ls 45 mm
Iscar item designation DCN 060-009-12A-1.5D
Manufacturer's designation DCN 060-009-12A-1.5D
Type of product Insdexable Drill

Identification & Classification

Article number 231702 6
Copy
EAN / GTIN 7291075290691
Copy
Manufacturer number 3203284
Copy

Description

Version:

SUMOCHAM interchangeable head drilling system for highly efficient drilling with interchangeable cutting edges. Unique clamping mechanism for convenient fixing of the cutter insert without additional clamping screw. Versatile material use due to comprehensive cutter insert range. Optimum tool stability with simultaneously helical coolant channels for high concentricity and lowest possible axial run-out of the bore. Other available versions: base body with round shank, base body for machining chamfers on bores when a chamfer ring is attached, base body especially for use in multi-spindle, sliding headstock and production lathes.
Tolerance class: IT8-IT9, concentricity: 0.03 mm.

Application:

With drilling heads No. 231740231790.

Supplied with:

Drill body incl. assembly key for drilling heads.

Note:

  • Always select a strategy with medium cutting speeds and high feed rates.
  • No rapid traverse and no spindle anti-clockwise rotation during retraction.
  • Drilling convex / concave surfaces: Radius of curvature > 15 × DC required, reduce feed rate by up to 50%.
  • For cross holes, the maximum permissible diameter is 1/4 of the nominal diameter DC.
  • Stack drilling requires stable conditions, reduce gaps between workpiece elements.
  • Oblique drill entry and exit up to 7° inclination possible with reduced feed rate (approx. 20 - 30%).
  • Designation convention: DCN [size]-[L1]-[⌀DS]A-[L/D]
    Examples:
    No. 231702 6 DCN 060-009-12A-1.5D
    No. 231705 6 DCN 060-018-12A-3D

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart