{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | 1500171 | |
Type of adhesive tape | single-sided | |
Liner present | yes | |
Storage temperature | 20 °C - 23 °C | |
Storage humidity | 50 % - 60 % | |
Colour | translucent | |
Length | 5.5 m | |
Width | 25.4 mm | |
Thickness | 0.3 mm | |
Type of product | Adhesive tape |
Article number |
098235 5,5
Copy |
|
EAN / GTIN |
840779151332
Copy |
|
Manufacturer number |
7100204331
Copy |
|
Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |