Safety harness H500 HVY1 2

Article no.: 098189 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Product details

Technical Data

Manufacturer's designation Safety harness H500 - HVY1 Pad QB 2LO Ylow
Manufacturer’s size 2
Weight 2.31 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098189 2
EAN / GTIN 13660681064896
Manufacturer number 1036124

Description

Version:

Resilient DuraFlex® two-point safety harness with breathable back padding and D-ring. Completely adjustable, automatic quick-release fasteners. With attachment points for tools.
The newly developed H500 safety harnesses are characterised by anatomically and ergonomically shaped breathable padding. The high freedom of movement and many intelligent functions increase the wearer's long-term well-being. Up to 140 kg.
Safety harness H500 HVY1 – safety harness with certified high visibility (EN ISO 20471 - 2). Leg fastening: Automatic quick release fastener (Cobra buckle). Front eyelets: 2 x strap loop (sternal).

Standard:

EN 361

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart