Single gas detection device Pac® 6000, Type: O2

Article no.: 097198 O2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 68

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sensor for gas type Oxygen
Measuring range 0 vol% - 25 vol%
Alarm threshold A1/A2 19; 23 / 17; 24 vol%
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Mignon, AA
chemical composition Lithium thionyl chloride
IP Index of Protection IP 68
Type of product Single gas detection device

Identification & Classification

Article number 097198 O2
EAN / GTIN 4026056020515
Manufacturer number 8326322
Manufacturer/responsible person Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 LÜBECK, Germany, www.draeger.com

Description

Version:

The Pac® 6000 and 6500 personal single gas detection devices measure a specific gas quickly and precisely. Easy to operate thanks to the non-linguistic display, clear colour coding and sturdy easy-grip body. Three-fold alarm: acoustic, visual and vibration. Quick sensor response times under even rough conditions. Measurement and direct display of one of the following gases: CO (carbon monoxide), H2S (hydrogen sulphide), SO2 (sulphur dioxide) or O2 (oxygen).
Time limited to two years after the instrument is first switched on.

Function:

IP68: Protected against continuous submersion in water (watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

Note:

For safety-related reasons gas detection devices cannot be returned.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart