Single gas detection device Pac® 6000, Type: SO2

Article no.: 097198 SO2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 68

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sensor for gas type Sulphur dioxide
Measuring range 0 ppm - 100 ppm
Alarm threshold A1/A2 0.5 / 1.0 ppm
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Mignon, AA
chemical composition Lithium thionyl chloride
IP Index of Protection IP 68
Type of product Single gas detection device

Identification & Classification

Article number 097198 SO2
Copy
EAN / GTIN 4026056020522
Copy
Manufacturer number 8326323
Copy
Manufacturer/responsible person Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 LÜBECK, Germany, www.draeger.com

Description

Version:

The Pac® 6000 and 6500 personal single gas detection devices measure a specific gas quickly and precisely. Easy to operate thanks to the non-linguistic display, clear colour coding and sturdy easy-grip body. Three-fold alarm: acoustic, visual and vibration. Quick sensor response times under even rough conditions. Measurement and direct display of one of the following gases: CO (carbon monoxide), H2S (hydrogen sulphide), SO2 (sulphur dioxide) or O2 (oxygen).
Time limited to two years after the instrument is first switched on.

Function:

IP68: Protected against continuous submersion in water (watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

Note:

For safety-related reasons gas detection devices cannot be returned.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart