Vario dispenser, plastic Stoko Vario® Ultra, Colour: WHITE

Article no.: 095410 WHITE
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
111 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Stoko Vario®
Colour WHITE
Type of product Barrier cream dispenser

Identification & Classification

Article number 095410 WHITE
Copy
EAN / GTIN 4016208276556
Copy
Manufacturer number 27655
Copy
Manufacturer/responsible person SC Johnson Professional GmbH, Girmesgath 5, 47803 KREFELD, Germany, www.stoko.de

Description

Version:

Dispenser series A, suitable for soft bottles size 1000 ml and 2000 ml.
Sturdy housing made of plastic, simple to use and fill. Dimensions (H×W×D): 330 × 135 × 135 mm.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart