{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Gender | Gentlemen’s | |
Fabric composition | 99% polyester; 1% carbon fibre | |
Material weight / fabric density | 235 g/m2 | |
Washing | 95 °C colours | |
Clothing to | DIN EN ISO 1149 anti-static characteristics | |
Colour | anthracite | |
Clothing size DE | 94 | |
Standard | EN 13034 | |
Type of product | Chemical protection trousers |
Article number |
091539 94
Copy |
|
EAN / GTIN |
4050274252397
Copy |
|
Manufacturer number |
02006 50002 007 58-94
Copy |
|
Manufacturer/responsible person | HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com |