This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Polycarbonate visor, Type: PCG

Article no.: 091520 PCG
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens material Polycarbonate
Type of product Face protection screen

Identification & Classification

Article number 091520 PCG
Copy
EAN / GTIN 4030971027931
Copy
Manufacturer number HWS5025PCG-V
Copy
Manufacturer/responsible person JUTEC GmbH, Am Autobahnkreuz 6-8, 26180 RASTEDE, Germany, www.jutec.com

Description

Version:

Curved visor of polycarbonate. 500 × 250mm. Thickness approx. 1 mm. With position eyes. Highly reflective and UV-resistant. Protection level III.
Heat protection clothing up to 1000°C radiated heat. The very soft and flexible material increases the wearing comfort. High level of heat reflected.
Gold vapourised.

Standard:

EN 166; EN 171

Suitable for:

Heat protection cover No. 09 1519 UNI.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart