Micromag magnetic filter, maximum magnetic trapping capability: 1kg

Article no.: 084362 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

maximum magnetic trapping capability (kg) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation MM5
External ⌀ 105 mm
External height 190 mm
BSP connection thread 1 in
maximum magnetic trapping capability 1 kg
Weight 3.2 kg
Type of product Filter

Identification & Classification

Article number 084362 1
EAN / GTIN 2050001738516
Manufacturer number MM5/KIT

Description

Version:

Magnetic filter for installation in the coolant and lubricant circuit of machine tools and systems.

Application:

For reliable and environmentally-friendly separation of magnetically-conductive materials in coolant, lubricant, and heating circuits, e. g. in machine tools, recycling systems, and hydraulic systems. The contaminated core can be cleaned in seconds using a special scraper No. 084363. Filter material disposal is no longer required.
Filter material disposal is no longer required. When the magnet is full an overflow valve opens to ensure continued flow − the flow cannot be blocked.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart