High-performance cooling lubricant concentrate Plus, Contents: 5l

Article no.: 084243 5
Price per 1 Piece (BGN 50.83 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

Contents (l) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 5 l
Colour pale brown
Shape liquid
Solubility in water emulsifiable
Kinematic viscosity 93 mm2/s
Storage temperature 5 °C - 40 °C
pH value 8.9
Type of product Cooling lubricant
Refractometer value 1

Identification & Classification

Article number 084243 5
EAN / GTIN 2050002070257
Manufacturer/responsible person Jokisch GmbH, Industriestraße 5, 33813 OERLINGHAUSEN, Germany, www.jokisch-fluids.de

Description

Version:

High-performance cooling lubricant concentrate Plus is a boron-free and amine-free, water-miscible cooling lubricant containing mineral oil and has been specially formulated for heavy-duty machining on aluminium and high-alloy steels. Non-ferrous metals should only be machined after conducting preliminary tests. Emulsions with high-performance cooling lubricant concentrate Plus have a long service life, provide excellent corrosion protection and are particularly skin-friendly. Shelf life: 12 months.
Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.

Advantage:

Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Cutting data:

  • Machining of steels and cast steel 6-10%
  • Machining of aluminium as from 6%

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart