• The item cannot be ordered due to missing prices.

Battery starter set, Type: 9260431701

Article no.: 073832 9260431701

Select article variation and quantity

Type Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 9260431701
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 12 V
suitable for Fein 12V power tools
Type of product Battery incl. charger

Identification & Classification

Article number 073832 9260431701
EAN / GTIN 4014586891170
Manufacturer number 92604317010
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

Li-ion battery with charge status display and FEIN SafetyCell Technology. Protects the battery and the machine against overloading, overheating and deep discharge. 100% compatible with all FEIN 12 V cordless tools and 18 V cordless tools with MultiVolt interfaces.

Supplied with:

Including a quick charger.
2 pcs. 12V / 3.0 Ah Li-ion battery, quick charger.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart