Pair of gloves

Article no.: 094338
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 11.07
  • from 12
    from BGN 9.23
Do you want to order more than one article? To quick entry
on request
Deliverable
2,984 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Suitable for touch screens; Reinforced crook of the thumb
  • Knitted technology: 15G

Description

Version:

The new GARANT GreenPlus gloves impress with their sustainability, high wearing comfort and strong resistance.
The sustainable multi-purpose glove is 85% (more than 54% of recycled material in the end product) recycled nylon yarn (applies to size 9). This results in a reduction in the CO2 footprint of 78g (compared to commercially available multi-purpose gloves of nylon) per pair (applies to size 9). 15-gauge knitted technology for outstanding sense of touch. Palm area with light nitrile coating. With touch screen capability. Suitable both for dry working environments and for oily, greasy and wet areas. With reinforced thumb joint for increased working life.

Note:

Environmentally friendly, 100 % plastic-free packaging. These gloves can only be purchased in a complete pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "GreenPlus"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart