Pair of gloves

Article no.: 094337
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 8.10
  • from 12
    from BGN 6.75
Do you want to order more than one article? To quick entry
on request
Deliverable
3,425 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G

Description

Version:

The new GARANT GreenPlus gloves impress with their sustainability, high wearing comfort and strong resistance.
The sustainable multi-purpose glove is 86% (more than 78% of recycled material in the end product) recycled nylon yarn (applies to size 9). This results in a reduction in the CO2 footprint of 83g (compared to commercially available multi-purpose gloves of nylon) per pair (applies to size 9). 18-gauge knitted technology for outstanding sense of touch. Palm area with light PU coating. With touch screen capability. Precision, flexibility and good sense of touch in dry working environments.

Note:

Environmentally friendly, 100 % plastic-free packaging. These gloves can only be purchased in a complete pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "GreenPlus"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart