Pair of gloves uvex phynomic airLite B ESD

Article no.: 094466
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 37.57
  • from 10
    from BGN 31.31
on request
Deliverable
415 pieces in stock
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G
  • electrostatic characteristic: EGB/ESD
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Description

Version:

uvex phynomic airLite series. Particularly light-weight cut-resistant gloves with ergonomic fit and high wearing comfort. Ideal for activities for which high dexterity and a good sense of touchare required. They can be used both in ESD areas and in explosion hazard areas. Dermatologically tested (proDERM®) and free from all accelerators. The Aqua-Polymer airLite coating ensures high breathability.

Standard:

EN 388; EN ISO 21420
EN 16350

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart