Pair of chemical protective gloves Flextril™ 101V

Article no.: 094796
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 4.75
  • from 12
    from BGN 3.95
on request
Deliverable
501 pieces in stock
  • Glove characteristics: Levnedsmiddelcertificering
  • Protection class: Protection against bacteriological risks to EN 374
  • EN 374: Type A (JKNOPT)

Description

Version:

Flextril™ 101V. Nitrile chemical protection gloves for dry and wet working environments. With integrated Honeywell Moisture Dispersion Technology for high wearing comfort. High finger mobility and excellent grip thanks to the Flextril™ coating. The QR code on the back of the hand provides easy and quick access to all important technical documents and specifications. Approved for contact with foodstuffs.
Category III safety gloves.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart