Angled bracket for dial indicator 90°, Clamping length: 25mm

Article no.: 434919 25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Clamping length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread M2.5
Tool shank ⌀ 8 mm
Clamping length L1 25 mm
Length L2 of the support (without the clamping shank) 34.5 mm
Contact point travel 3 mm
Type of product Holder

Identification numbers & Classifications

Article number 434919 25
EAN / GTIN 4059192016265
Manufacturer number 4365030

Description

Version:

Angled bracket for dial indicators with clamping shank ⌀ 8 mm h6.
Connection thread M2.5 for all measuring contact points. Measuring pin travel = 3 mm.

Supplied with:

Standard contact point with carbide ball (⌀ 3 mm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart