Easyfix T-handle holder 2

Article no.: 955705 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
253 pieces in stock

Product details

Technical Data

Series Easyfix
suitable for screwdrivers for Torx® size TX20 – TX50
suitable for internal hexagon size 4 mm - 12 mm
Type of product Screwdriver holders

Identification numbers & Classifications

Article number 955705 2
EAN / GTIN 4062406197711

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.
2 screwdrivers size for Torx® size TX20 – TX50, or 2 hexagon socket drivers size 4 mm – 12 mm.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart