Open storage bin 4

Article no.: 963342 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
248 pieces in stock

Product details

Technical Data

Type 4
Manufacturer's designation Series 14/7
Height 128 mm
Width 150 mm
Depth 235 mm
Width internal 138 mm
Internal depth 200 mm
Material Sheet steel
Colour galvanised
Colour galvanised
prepared for cover yes
prepared for EAN code on the rear no
prepared for viewing window yes
prepared for viewing window as loose goods divider no
stackable yes
Facility to apply labels by means of inserted tag
Stop in drawers no
Type of product Open storage bins

Identification numbers & Classifications

Article number 963342 4
EAN / GTIN 4052939477886
Manufacturer number 6900

Description

Version:

Of sheet metal to take high mechanical loads, high load-bearing strength when stacked. High stability due to rolled edge for stacking.
Hot-dip galvanised. DIN EN ISO 1461.