This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Media track with 2 sockets 250V 1000

Article no.: 933934 1000
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Plug type, input GST plug-in system
Nominal voltage 250 V
Type of current AC
On/Off switch no
suitable for type 1000
Type of product Power module

Identification numbers & Classifications

Article number 933934 1000

Description

Version:

Further details on the design of the GARANT media rail can be found in the information block on page 119. This information relates to the GARANT media rails in Product Groups 92 and 93.
Can be fitted with a total of 8 individual modules, each with 1 unit divider No. 923405.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • Suitable for screwing on to the worktop.
  • Not suitable for mounting between support columns.
  • Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart