This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ratchet ring spanner set 10

Article no.: 923951 10
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 176

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 176 mm
Width 383 mm
Depth 176 mm
Number of tools 10
Version with spanners (ring spanners and open-ended spanners)
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 923951 10
EAN / GTIN 4045197965820

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Supplied with:

Rigid foam inlay, empty No. 923900 size 923951: 1 pc.
Single open ended / ratchet ring spanner set No. 614810 size 10
(8; 9; 10; 11; 13; 14; 16; 17; 18; 19): 1 pc.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart