Comprehensive electrician's tool kit in a high quality tool case, opening both sides.
Electrician's spirit level: 1 pc. No.
467415 size 430
Pocket spirit level electric: 1 pc. No.
467484 size 70
”JOKER” double-ended ring spanner: 1 each size 10x13 mm
TwinKey® multi-function key: 1 pc. No.
623550Socket set 1/4 inch, 28 pieces: 1 pc. No.
630295 size S
Posidriv screwdriver, insulated to VDE: 1 pc. size 1
Slot-head screwdriver, insulated to VDE: 1 pc. size 3.5 mm
Kraftform Kompakt VDE set, 16-piece: 1 pc. similar to No.
667260Pointed combination pliers, chrome-plated, insulated to VDE: 1 pc. No.
701655 size 145
Water pump pliers Cobra® chemically blacked: 1 pc. No.
705800 size 180
Snipe nose pliers, angled, insulated to VDE: 1 pc. No.
713700 size 200
Heavy-duty side cutter, chrome-plated, insulated to VDE: 1 pc. No.
723500 size 200
Side cutters,chrome-plated, insulated to VDE: 1 pc. No.
725300 size 160
Uuniversal stripping tool ErgoStrip®: 1 pc. No.
728091 size 8-13
Wire stripper, up to 10 mm²: 1 pc. No.
728630 size 10
Installation pliers, insulated to VDE: 1 pc. No.
728787 size 200
Crimping tool for terminal sleeves up to 16 mm²: 1 pc.
Electrician's chisels: 1 pc. No.
743000 size 250
Engineer’s hammer: 1 each size 300 g
Pliers wrench: 1 pc. No.
813700 size 180
Fixed blade cable knife, insulated to VDE: 1 pc. No.
844410