Burr set Z3 − medium, with chip breaker,10 pieces, HSS, Number of burrs: 10

Article no.: 541550 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
65 pieces in stock 65 pieces available in 3-4 working days

Select article variation and quantity

Number of burrs Set price 10 Piece (incl. VAT)

Availability

  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z3
Tool material HSS
Shank ⌀ 6 mm
Number of burrs 10
Type of product Burr

Identification & Classification

Article number 541550 10
EAN / GTIN 4062406659721
Manufacturer number 541550 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Assortment of burrs in the most popular shapes and sizes.
Shank ⌀ 6 mm.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Supplied with:

1 pc. each No. 540800 size AS0616; AS1020; AS1225; C0616; C1225; M1225; D1210; G0618; G1225; G1630.