Burr Z3 - medium, with chip breaker, HSS, Type: AS0616

Article no.: 540800 AS0616
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
812 pieces in stock 812 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Tooth configuration Z3
Tooth type abbreviation Z3
Type of cut with chip breaker
Toothing grit designation medium
Tool material HSS
Shape AS0616
Shape description Cylindrical with end cut
Head ⌀ 6 mm
Head length 16 mm
Overall length 58 mm
Shank ⌀ 6 mm
Type of product Burr

Identification & Classification

Article number 540800 AS0616
EAN / GTIN 4045197156020
Manufacturer number 540800 AS0616
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shank ⌀ 6 mm.
HSS burrs for difficult vibration applications.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart