Chainsaw file, round with Spiral cut, ⌀×Length without tang: 4X200mm

Article no.: 518650 4X200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
147 pieces in stock 147 pieces available in 5-10 working days

Select article variation and quantity

⌀×Length without tang (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of cut Spiral cut
4 mm
Length without tang 200 mm
Type of product Chainsaw file

Identification & Classification

Article number 518650 4X200
EAN / GTIN 2050001696014
Manufacturer number 4007220005217
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

With helical cut. For smooth, groove-free rip tooth sharpening.

Suitable for:

Sharpener No. 518661.