ZeroClamp base plate (depending on the machine type / machine table) 10089

Article no.: 360014 10089
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 6-8 weeks
0 pieces in stock

Product details

Technical Data

Series ZeroClamp
Type 10089
suitable for machine type DMG DMU 50
Clamping pot ⌀ 120 mm
Number of clamping pots 6
⌀ A 630 mm
Width B 500 mm
Height H 44 mm
Pitch S 200 mm
Dimension across diagonals no
Type of product Baseplate

Identification numbers & Classifications

Article number 360014 10089
EAN / GTIN 4045197377067

Description

Version:

Centre bore ⌀ 25 H7 to take the centring set.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Material:

Base plate of high-tensile aluminium, surface treated.
All components of the clamping pot of stainless or corrosion-resistant steel.

Optional extras:

Clamping stud No. 360025, connection blocks No. 360017 size 12808 and size 12805.

Note:

Depending on the machine type, the arrangement may differ from that in the illustration.

Downloads & documents

Suitable products

Spare parts

From the same series "ZeroClamp" View all
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart