TYROLIT DCU dry cutting saw blades 300x2,6x20 STANDARD universal

Article no.: 34499792
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34499792
EAN / GTIN 9009013118482
Manufacturer number 34499792
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials that can be worked: Universal construction materials such as concrete, brick, natural stone, etc.

Advantage:

  • Excellent cutting performance thanks to self-sharpening system made of high-quality diamond grains in an optimal bond
  • Excellent cooling effect and chip removal ensure a longer service life and tool life
  • Robust and high-quality steel cores ensure stability and noticeably smoother running

Application:

  • For reinforced concrete

Material:

  • Universal

Suitable for:

  • Cut-off saw

Note:

  • For processing concrete, reinforced concrete, aerated concrete, roof tiles, bricks, masonry and hard materials
  • Suitable for all standard angle grinders up to Ø 230 mm and for all standard cut-off grinders from Ø 300 mm (also for wet cutting)

Downloads & documents

Services & product advisors