eco toolholder right-hand

Article no.: 273840
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
30 pieces in stock
  • Through-coolant: yes

Description

Version:

GARANT eco-system toolholders with internal coolant supply to the cutting edge.

Suitable for:

Blade carriers No. 273880; 273886 and 273890.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 317900319886 and GARANT eco cutter carriers No. 273880273891. Technology values should be reduced by 30% to 50% depending on the clamping situation and material.

Suitable products

From the same series "Eco"