{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutting direction | right-hand cutting | |
| Series | Eco | |
| Shank width b | 20 mm | |
| Gauge length A | 7.25 mm | |
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | GARANT eco-System Klemmdrehhalter | |
| Shank form | square | |
| Shank height h | 20 mm | |
| Base body length | 84 mm | |
| Cutting edge length | 24 mm | |
| Holder form | straight (G) | |
| Weight | 240 g | |
| Standard | DIN4000-89 | |
| Type of product | clamping toolholder | |
| Content | single part |
| Article number | 273840 20 | |
| EAN / GTIN | 4045197517371 | |
| Manufacturer number | 273840 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |